Beli rs35 chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI RS35 Series-Standard Drive Chain
    Mulai

    Rp17.900

    TSUBAKI RS35 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  2. monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Mulai

    Rp20.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  3. monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  4. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  5. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  6. Tropicana Slim Sweetener Diabtx Zero Calorie (Pemanis Alami)
    Mulai

    Rp53.900

  7. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  8. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp31.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  9. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  10. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  11. BANDO Raw Edge Plain (Van Belt)
    Mulai

    Rp13.900

    BANDO Raw Edge Plain (Van Belt)
    atribut:
    • Material: Rubber
    • Angle (°): 40
  12. TSUBAKI Single Strand Base Chain
    Mulai

    Rp589.900

    TSUBAKI Single Strand Base Chain
    Deskripsi:
    - R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
  13. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  14. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  15. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  16. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  17. Apollo Manual Ball Valves
    Mulai

    Rp189.900

    Apollo Manual Ball Valves
    Deskripsi:
    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.
    atribut:
    • UNSPSC: 40141607
    • Stem Type: Blowout Proof
  18. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  19. TSUBAKI Stainless Drive Chain
    Mulai

    Rp46.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  20. Bardi Smart Door Lock
    Mulai

    Rp2.599.900

    Bardi Smart Door Lock
    Deskripsi:
    BARDI Smart Door Lock merupakan gagang pintu berikut kunci keamanan yang dapat dibuka melalui aplikasi, kartu RFID, PIN, fingerprint, dan kunci tradisional.BARDI Smart Door Lock sudah memiliki IP Rating IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).BARDI Smart Door Lock menggunakan Baterai AA x4 pcs, sehingga pengguna dapat langsung membobok pintu dan memasang saja tanpa perlu ada penarikan kabel. BARDI Smart Door Lock sudah dilengkapi dengan notifikasi level battery, sehingga pengguna dapat mengetahui level battery dan dapat mengganti battery sebelum mati total.
    atribut:
    • Door thickness (cm): >4
    • Min. Cavity Depth (mm): 100
    • Waterproof: IP54
Daftar Harga rs35 chain Terbaru March 2026
TSUBAKI RS35 Series-Standard Drive ChainRp17.900
monotaro.id Baut Mur Stainless Steel 316 Pack KecilRp20.900
monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)Rp98.900
TSUBAKI RS40 Series-Standard Drive ChainRp21.900
EK Roller Chain (Rantai)Rp279.900
Tropicana Slim Sweetener Diabtx Zero Calorie (Pemanis Alami)Rp53.900
TSUBAKI Double Pitch ChainRp699.900
TSUBAKI RS60 Series-Standard Drive ChainRp31.900
THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Rp14.900
monotaro Standard Roller ChainRp259.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)